Water Pump Pliers with Stepped Fine Adjustment, Overall Length: 180 mm

  • Mfr # 706001 180

  • Zoro # G214419503


product price:  $46.99
/ea

Key Features

Plier Jaw Style
Concave profile serrated jaws
Features
Protection against trapping fingers, Stepped Fine Adjustment, Quick Adjustment, Slelf-locking
Material
Chromium vanadium steel
Finish
Manganese Phosphated, Polished Jaws
Standards
DIN ISO 8976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706001 180
Zoro #
G214419503
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180 mm

Details

Plier Jaw Style
Concave profile serrated jaws
Features
Protection against trapping fingers, Stepped Fine Adjustment, Quick Adjustment, Slelf-locking
Material
Chromium vanadium steel
Finish
Manganese Phosphated, Polished Jaws
Standards
DIN ISO 8976
No. of Jaw Positions
19
Item
Pipe wrench and water pump pliers
Jaw Capacity
1.1/2 in
Hexagon Across Flats
36 mm

Description

Box joint designed to prevent fingers being trapped. Push-button fine step adjustment, which also allows for quick adjustments directly on the workpiece. Concave profile serrated jaws, self-clamping. The teeth also run against each other in the rear of the jaw for a tight grip. Surface manganese phosphated, polished teeth. Ergonomically shaped handles with non-slip plastic coating. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged. Hexagon across flats: 36 mm Jaw capacity for pipes: 1.1/2 in Number of fine adjustment steps: 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.