Zoro Homepage

Whistle Notch Arbor, Form ADB, SK 50 short, Clamping Range: 16mm

  • Mfr # 300450 16

  • Zoro # G014777339


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300450 16
Zoro #
G014777339
UPC #
-
Country of Origin
Korea, Republic of

Description

With back stop screw. Shanks hard turned smooth cutting action!. With RFID/Balluffchip bore. Advantage: The tool is firmly clamped at the side with the clamping screw and supported at the back with the back stop screw. Clamping free of play, giving low vibration running. Application: For clamping tools with parallel shank and whistle notch shanks 2 Deg to DIN 1835 E and DIN 6535 HE. The loss of length due to regrinding of the drill front can be corrected by axial length adjustment in the toolholder. Optional extras: Pull studs PS No. 308600 308806. Pull stud wrenches No. 308820, 308835. Machining strategy: HPC Overhang dimension A: 63 mm External Dia D: 48 mm Spare clamping screw No. 30 9900: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.