Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whistle Notch Arbor, HSK-A 100, Clamping Range: 6mm

  • Mfr # 304970 6

  • Zoro # G314777336


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304970 6
Zoro #
G314777336
UPC #
-
Country of Origin
Germany

Description

With back stop screw. With RFID/Balluffchip bore. Feature: The tool is firmly clamped at the side with the clamping screw and supported at the back with the back stop screw. Clamping free of play, giving low vibration running. Application: For clamping tools with parallel shank and inclined clamping flat 2 Deg to DIN 1835 E and DIN 6535 HE. Tool can be adjusted axially. Specially for clamping solid carbide drills. The length adjustment due to regrinding the ends of drills can be corrected by axial adjustment backscrew in the toolholder. Optional extras: Coolant pipe No. 309880, coolant pipe wrench No. 309890 Overhang dimension A: 90 mm External Dia D: 25 mm Spare clamping screw No. 30 9900: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.