Zoro Homepage

Wire Rope Cutter, 190 mm

  • Mfr # 731500 190

  • Zoro # G614500979


product price: $79.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731500 190
Zoro #
G614500979
UPC #
-
Country of Origin
Japan

Details

Item
Cutting pliers

Description

Sturdy design, drop-forged from solid steel. With screw joint and opening spring. Cutter edge hardness 64 HRC. Handles with light PVC coating. Application: For cutting wire ropes, multi-core cables etc. Material: Chrome vanadium special steel, oil-hardened. for wire ropes/round mild steel bar : 8 mm for wire ropes maximum 1600 N/mm2 : 5 mm for round steel bar maximum 1200 N/mm2 : 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.