Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper, For Conductor Cross-Section: 6mm2

  • Mfr # 728613 6

  • Zoro # G809617093


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Material
glass-fibre-reinforced plastic
For Wire/Cable Type
0.08 mm
Tool Weight
0.43 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728613 6
Zoro #
G809617093
UPC #
4032248539789
Country of Origin
Germany

Dimensions

Overall Length
200 mm

Details

Item
Cutting pliers
Material
glass-fibre-reinforced plastic
For Wire/Cable Type
0.08 mm
Tool Weight
0.43 lbs

Description

Very sturdy- lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter. Spare part: Spare blade available under No. 728710 size 6/N. overall length: 200 mm for conductor cross-section: 0.08 - 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.