Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire stripping tool chrome-plated VDE insulated- overall length: 160mm

  • Mfr # 728755 160

  • Zoro # G910733910


product price: $48.79
/ea

Key Features

Material
Carbon steel (C70)
Standards
DIN EN IEC 60900 / VDE 0682-201
Cutting Edge
Vee cutter
Length (In.)
160 mm
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728755 160
Zoro #
G910733910
UPC #
4045197501653
Country of Origin
Viet Nam

Dimensions

Length (In.)
160 mm

Details

Material
Carbon steel (C70)
Standards
DIN EN IEC 60900 / VDE 0682-201
Cutting Edge
Vee cutter
Adjustable
Yes
Handle Material
Multi-component covering
Surface
Chrome-Plated

Description

Offset jaws with V-shaped cutting edges up to max. 5 mm external . Laid-in joint with no-play action and opening spring. With adjustable screw for cross section adjustment. Handles with multi-component covering- insulated up to 1000V to DIN EN IEC 60900 / VDE 0682-201. Jaws chrome-plated. Material: Special tool steel- drop-forged and oil-hardened.-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.