Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 10.5X2.5 mm

  • Mfr # 194010 10,5X2,5

  • Zoro # G314390559


product price: $42.95
/ea

Key Features

Direction of infeed
horizontal
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.1 mm (slot milling from solid)
End Mill Style
Square
Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 10,5X2,5
Zoro #
G314390559
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.1 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Length of Cut
2.5 mm
Cutter Dia.
10.5 mm
Overall Length
50 mm
Depth of Cut
2.5 mm (side milling); 2.1 mm (slot milling from solid)
Shank Dia.
6 mm

Details

Direction of infeed
horizontal
End Mill Style
Square
Correction Factor Fz
1.25
Type of Product
Slot milling cutter
Color Ring
without
Milling profile
staggered teeth
Corner Chamfer Angle
90 Degrees
For Woodruff Keyways To Din 6888
2.5×3.7 mm
Shank Tolerance
h6
Standard
DIN 850 D/F
Finish
uncoated
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Flutes
6
Shank
DIN 1835 B to h6

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.