
Woodruff Keyseating Cutter, Uncoated, 13.5X2 mm
Mfr # 194010 13,5X2
Zoro # G114390599
product price: $44.75
/eaKey Features
Correction Factor Fz
1.25
Flutes
10
Milling profile
staggered teeth
Cutter Dia.
13.5 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 13,5X2
Zoro #
G114390599
UPC #
-
Country of Origin
South Africa
Dimensions
Cutter Dia.
13.5 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Overall Length
56 mm
Length of Cut
2 mm
Depth of Cut
2 mm (side milling); 1.6 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.6 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Details
Correction Factor Fz
1.25
Flutes
10
Milling profile
staggered teeth
Coolant Through
No
Standard
DIN 850 D/F
End Mill Style
Square
For Woodruff Keyways To Din 6888
2.0×5.0 mm
Shank
DIN 1835 B to h6
Type of Product
Slot milling cutter
Shank Tolerance
h6
Direction of infeed
horizontal
Corner Chamfer Angle
90 Degrees
Color Ring
without
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.