Woodruff Keyseating Cutter, Uncoated, 13.5X2.5 mm

  • Mfr # 194010 13,5X2,5

  • Zoro # G814391575


product price: $40.65
/ea

Key Features

Direction of infeed
horizontal
Tolerance Nominal Diameter
e8
End Mill Style
Square
Shank
DIN 1835 B to h6
Overall Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 13,5X2,5
Zoro #
G814391575
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
e8
Overall Length
56 mm
Depth of Cut
2.5 mm (side milling); 1.6 mm (slot milling from solid)
Length of Cut
2.5 mm
Shank Dia.
10 mm
Cutter Dia.
13.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.6 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Direction of infeed
horizontal
End Mill Style
Square
Shank
DIN 1835 B to h6
Shank Tolerance
h6
Milling profile
staggered teeth
Type of Product
Slot milling cutter
Coolant Through
No
Flutes
10
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Standard
DIN 850 D/F
For Woodruff Keyways To Din 6888
2.5×5.0 mm

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.