
Woodruff Keyseating Cutter, Uncoated, 16.5X2.5 mm
Mfr # 194010 16,5X2,5
Zoro # G914391468
product price: $44.45
/eaKey Features
Material - Machining
Cobalt High Speed Steel
Overall Length
56 mm
For Woodruff Keyways To Din 6888
2.5×6.5 mm
Standard
DIN 850 D/F
Milling profile
staggered teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 16,5X2,5
Zoro #
G914391468
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
56 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.1 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Depth of Cut
2.5 mm (side milling); 3.1 mm (slot milling from solid)
Length of Cut
2.5 mm
Cutter Dia.
16.5 mm
Shank Dia.
10 mm
Details
Material - Machining
Cobalt High Speed Steel
For Woodruff Keyways To Din 6888
2.5×6.5 mm
Standard
DIN 850 D/F
Milling profile
staggered teeth
Corner Chamfer Angle
90 Degrees
Type of Product
Slot milling cutter
End Mill Style
Square
Direction of infeed
horizontal
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Coolant Through
No
Flutes
10
Shank
DIN 1835 B to h6
Finish
uncoated
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.