Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 16.5X5 mm

  • Mfr # 194010 16,5X5

  • Zoro # G414391524


product price: $44.45
/ea

Key Features

Shank Tolerance
h6
Color Ring
without
For Woodruff Keyways To Din 6888
5.0×6.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.1 mm (slot milling from solid)
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 16,5X5
Zoro #
G414391524
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.1 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Cutter Dia.
16.5 mm
Length of Cut
5 mm
Shank Dia.
10 mm
Overall Length
56 mm
Depth of Cut
5 mm (side milling); 3.1 mm (slot milling from solid)

Details

Shank Tolerance
h6
Color Ring
without
For Woodruff Keyways To Din 6888
5.0×6.5 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Standard
DIN 850 D/F
End Mill Style
Square
Direction of infeed
horizontal
Milling profile
staggered teeth
Type of Product
Slot milling cutter
Coolant Through
No
Flutes
10
Shank
DIN 1835 B to h6
Finish
uncoated
Material - Machining
Cobalt High Speed Steel

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.