
Woodruff Keyseating Cutter, Uncoated, 19.5X3 mm
Mfr # 194010 19,5X3
Zoro # G814391445
product price: $51.75
/eaKey Features
Color Ring
without
End Mill Style
Square
For Woodruff Keyways To Din 6888
3.0×7.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.6 mm (slot milling from solid)
Direction of infeed
horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 19,5X3
Zoro #
G814391445
UPC #
-
Country of Origin
South Africa
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.6 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Length of Cut
3 mm
Cutter Dia.
19.5 mm
Overall Length
56 mm
Depth of Cut
3 mm (side milling); 4.6 mm (slot milling from solid)
Details
Color Ring
without
End Mill Style
Square
For Woodruff Keyways To Din 6888
3.0×7.5 mm
Direction of infeed
horizontal
Milling profile
staggered teeth
Shank Tolerance
h6
Standard
DIN 850 D/F
Type of Product
Slot milling cutter
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Coolant Through
No
Shank
DIN 1835 B to h6
Finish
uncoated
Flutes
10
Material - Machining
Cobalt High Speed Steel
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.