Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 19.5X5 mm

  • Mfr # 194010 19,5X5

  • Zoro # G914391505


product price: $51.75
/ea

Key Features

Overall Length
63 mm
Direction of infeed
horizontal
Shank Dia.
10 mm
Material - Machining
Cobalt High Speed Steel
Cutter Dia.
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 19,5X5
Zoro #
G914391505
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
63 mm
Shank Dia.
10 mm
Cutter Dia.
19.5 mm
Depth of Cut
5 mm (side milling); 4.6 mm (slot milling from solid)
Length of Cut
5 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.6 mm (slot milling from solid)

Details

Direction of infeed
horizontal
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Flutes
10
Coolant Through
No
Shank
DIN 1835 B to h6
End Mill Style
Square
Standard
DIN 850 D/F
Type of Product
Slot milling cutter
Correction Factor Fz
1.25
For Woodruff Keyways To Din 6888
5.0×7.5 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Milling profile
staggered teeth
Color Ring
without

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.