
Woodruff Keyseating Cutter, Uncoated, 22.5X4 mm
Mfr # 194010 22,5X4
Zoro # G814391513
product price: $61.25
/eaKey Features
Direction of infeed
horizontal
Type of Product
Slot milling cutter
Corner Chamfer Angle
90 Degrees
Shank Dia.
10 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 22,5X4
Zoro #
G814391513
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
10 mm
Depth of Cut
4 mm (side milling); 6.1 mm (slot milling from solid)
Overall Length
63 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.1 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Cutter Dia.
22.5 mm
Length of Cut
4 mm
Details
Direction of infeed
horizontal
Type of Product
Slot milling cutter
Corner Chamfer Angle
90 Degrees
Coolant Through
No
Flutes
10
Color Ring
without
Milling profile
staggered teeth
For Woodruff Keyways To Din 6888
4.0×9.0 mm
Correction Factor Fz
1.25
End Mill Style
Square
Shank Tolerance
h6
Standard
DIN 850 D/F
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Shank
DIN 1835 B to h6
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.