Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 25.5X8 mm

  • Mfr # 194010 25,5X8

  • Zoro # G714391828


product price: $66.75
/ea

Key Features

Type of Product
Slot milling cutter
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Standard
DIN 850 D/F
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 25,5X8
Zoro #
G714391828
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.6 mm (slot milling from solid)
Length of Cut
8 mm
Shank Dia.
10 mm
Cutter Dia.
25.5 mm
Depth of Cut
8 mm (side milling); 7.6 mm (slot milling from solid)
Overall Length
63 mm

Details

Type of Product
Slot milling cutter
Standard
DIN 850 D/F
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Shank Tolerance
h6
Direction of infeed
horizontal
Shank
DIN 1835 B to h6
Finish
uncoated
Coolant Through
No
Flutes
10
Milling profile
staggered teeth
For Woodruff Keyways To Din 6888
8.0×10.0 mm
Color Ring
without
Material - Machining
Cobalt High Speed Steel

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.