Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 28.5X6 mm

  • Mfr # 194010 28,5X6

  • Zoro # G914391727


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Finish
uncoated
Flutes
10
Overall Length
63 mm
Length of Cut
6 mm
Cutter Dia.
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 28,5X6
Zoro #
G914391727
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
63 mm
Length of Cut
6 mm
Cutter Dia.
28.5 mm
Shank Dia.
10 mm
Depth of Cut
6 mm (side milling); 9.1 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.1 mm (slot milling from solid)

Details

Finish
uncoated
Flutes
10
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Corner Chamfer Angle
90 Degrees
For Woodruff Keyways To Din 6888
6.0×11.0 mm
Color Ring
without
Standard
DIN 850 D/F
Shank Tolerance
h6
Type of Product
Slot milling cutter
Correction Factor Fz
1.25
End Mill Style
Square
Shank
DIN 1835 B to h6
Milling profile
staggered teeth
Direction of infeed
horizontal

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.