Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 32.5X5 mm

  • Mfr # 194010 32,5X5

  • Zoro # G414391791


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Flutes
12
Shank
DIN 1835 B to h6
Shank Dia.
12 mm
Overall Length
71 mm
Cutter Dia.
32.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 32,5X5
Zoro #
G414391791
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
12 mm
Overall Length
71 mm
Cutter Dia.
32.5 mm
Depth of Cut
5 mm (side milling); 10.1 mm (slot milling from solid)
Length of Cut
5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10.1 mm (slot milling from solid)
Tolerance Nominal Diameter
e8

Details

Flutes
12
Shank
DIN 1835 B to h6
Finish
uncoated
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
End Mill Style
Square
Correction Factor Fz
1.25
Color Ring
without
For Woodruff Keyways To Din 6888
5.0×13.0 mm
Type of Product
Slot milling cutter
Shank Tolerance
h6
Milling profile
staggered teeth
Direction of infeed
horizontal
Standard
DIN 850 D/F
Corner Chamfer Angle
90 Degrees

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.