
Woodruff Keyseating Cutter, Uncoated, 32.5X6 mm
Mfr # 194010 32,5X6
Zoro # G814391797
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Finish
uncoated
Shank
DIN 1835 B to h6
Coolant Through
No
Flutes
12
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 32,5X6
Zoro #
G814391797
UPC #
-
Country of Origin
South Africa
Dimensions
Cutter Dia.
32.5 mm
Length of Cut
6 mm
Depth of Cut
6 mm (side milling); 10.1 mm (slot milling from solid)
Overall Length
71 mm
Shank Dia.
12 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10.1 mm (slot milling from solid)
Details
Finish
uncoated
Shank
DIN 1835 B to h6
Coolant Through
No
Flutes
12
Material - Machining
Cobalt High Speed Steel
End Mill Style
Square
For Woodruff Keyways To Din 6888
6.0×13.0 mm
Type of Product
Slot milling cutter
Color Ring
without
Standard
DIN 850 D/F
Milling profile
staggered teeth
Direction of infeed
horizontal
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.