Zoro Homepage

Workpiece Backstop, Type: 150

  • Mfr # 360432 150

  • Zoro # G516326417


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360432 150
Zoro #
G516326417
UPC #
-
Country of Origin
Germany

Description

Stepless and quick adjustment. M8 mounting for T-nuts or direct mounting. Optional maximum extension 30 mm. Application: For use on milling and drilling machines. Material: Anodised aluminium. Optional extras: T-nuts with M8 thread, see No. 370520 size 12 - 18. Usable height N: 145 175 mm S axial spacing A: 80 110 mm Usable height N: 145 175 mm Overall height: 210 240 mm S axial spacing A: 80 110 mm suitable for color code: TC suitable for color code: HiPo suitable for color code: LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.