wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 17 mm

  • Mfr # 614820 17

  • Zoro # G309578504


product price: $48.59
/ea

Key Features

Finish
Matte Chrome-Plated
Overall Length
233 mm
Material
Chrome Vanadium Steel
Offset
15°
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614820 17
Zoro #
G309578504
UPC #
4045197218827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
233 mm
Size
17 mm
Width Across Flats
17 mm
Ring Thickness
10.9 mm
Jaw Width
36.6 mm
Ring Diameter
33.3 mm
Spanner Length
233 mm
Jaw Height
7.9 mm

Details

Finish
Matte Chrome-Plated
Material
Chrome Vanadium Steel
Item
Wrench
Offset
15°
Number of Geared Teeth
72
Working Arc
Ring Setting
15 Degrees
Ratchet Torque Rating
270 N·m
Method of Construction
Drop Forged

Description

Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 233 mm Jaw width b: 36.6 mm Jaw height h1: 7.9 mm Ring thickness h2: 10.9 mm Ring dia D: 33.3 mm Ratchet torque rating: 270 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.