Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 18 mm 614820 18

wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 18 mm (Discontinued)

  • Mfr # 614820 18
  • Zoro # G109578452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614820 18
Zoro #
G109578452
UPC #
4045197218834
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
239 mm
Size
18 mm
Jaw Width
38.6 mm
Spanner Length
239 mm
Jaw Height
8.1 mm
Ring Thickness
11.2 mm
Ring Diameter
33.4 mm
Width Across Flats
18 mm

Details

Finish
Matte Chrome-Plated
Material
Chrome Vanadium Steel
Offset
15°
Item
Wrench
Number of Geared Teeth
72
Ratchet Torque Rating
300 N·m
Working Arc
Ring Setting
15 Degrees
Method of Construction
Drop Forged

Description

Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 239 mm Jaw width b: 38.6 mm Jaw height h1: 8.1 mm Ring thickness h2: 11.2 mm Ring dia D: 33.4 mm Ratchet torque rating: 300 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.