
X-LOCK Flap Disc for Stainless Steel, ZA, Dia: 125 mm, Grit: 120
Mfr # 565279 120
Zoro # G414556510
product price:Â $4.15
/ea
Sold in multiples of 10 for $41.50
Key Features
Abrasive Material
Zirconium abrasive (ZA)
Series
X-LOCK system
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565279 120
Zoro #
G414556510
UPC #
-
Country of Origin
Czechia
Details
Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Grit
120
Series
X-LOCK system
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
Description
Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass Fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. long life very closely spaced flap strips, for maximum tool life. Quick disc change without using tools using the X-LOCK System. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. Note: X-LOCK abrasive flap discs are upwards-compatible and can also be used on conventional angle grinders. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.