X-LOCK Flap Disc for Stainless Steel, ZA, Dia: 125 mm, Grit: 60

  • Mfr # 565279 60

  • Zoro # G014556491


product price:  $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Abrasive Material
Zirconium abrasive (ZA)
Series
X-LOCK system
Shape description
Dished
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565279 60
Zoro #
G014556491
UPC #
-
Country of Origin
Czechia

Details

Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Grit
60
Series
X-LOCK system
Shape description
Dished
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass Fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. long life very closely spaced flap strips, for maximum tool life. Quick disc change without using tools using the X-LOCK System. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. Note: X-LOCK abrasive flap discs are upwards-compatible and can also be used on conventional angle grinders. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.