Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-LOCK Rough Grinding Disc, Dia: 125 mm

  • Mfr # 560011 125X7

  • Zoro # G314555842


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Thickness
7 mm
Abrasive Material
Standard Aluminium Oxide
Diameter
125 mm
Series
X-LOCK system
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560011 125X7
Zoro #
G314555842
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
7 mm
Diameter
125 mm

Details

Item
Rough grinding wheel
Abrasive Material
Standard Aluminium Oxide
Series
X-LOCK system
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Approach Angle
20-30 °

Description

Quick disc changing without using tools using the X-LOCK System. For universal use on stainless steel, steel and cast iron. Specification: A30R-BF. Note: X-LOCK roughing discs are downward compatible and can also be used on conventional angle grinders. maximum circumferential speed: 80 m/s Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.