
Xpent 5-axis Vise, Type: 1
Mfr # 361100 1
Zoro # G114819274
product price: $4,689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361100 1
Zoro #
G114819274
UPC #
-
Country of Origin
Germany
Description
Very good accessibility and perfectly symmetrical. Flexible modular clamping system. All functional faces hardened and ground. Clamping force up to 40 kN at 90 Nm torque. Both clamping modules can be positioned individually on the base rail. Variable clamping and adjustment range. Repetition accuracy <, 0.01 mm. Including holes 18M16 for zero point clamping system pitch 200mm. Application: Perfect for true 5-face machining. In conjunction with various jaws it can be used for conventional, smooth-faced clamping and clamping of unfinished parts. Supplied with: Base rail, spindle, spindle extension, crank / hexagon screwdriver for type 1S, fixed clamping module, mobile clamping module. Optional extras: Clamping modules No. 361105 361110, Center jaw No. 361111, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120, stepless adjustable clamps No. 361165, torque wrench No. 656050 size 120, screwdriver bit No. 643329, workpiece back-stop No. 360094, top jaws No. 361123 - 361138. Note: Not supplied with matching top jaws No. 361123 361137 and front jaws No. 361140 361151. Clamping situation S4 requires a further spindle extension No. 361120. To ensure perfect tool lubrication, we recommend the use of multi-purpose grease No. 083592 PLUS. Zero-point clamping system Clamping range S1: 6 108 mm Clamping range S2: 104 208 mm Clamping range S3: 186 290 mm Clamping range S4: 286 386 mm Length L: 454 mm Base body height c: 165.5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.