Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xpent Fixed Clamping Module, for Type: 2

  • Mfr # 361105 2

  • Zoro # G814823465


product price: $1,707.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361105 2
Zoro #
G814823465
UPC #
-
Country of Origin
Germany

Description

All functional faces hardened and ground. The 5-axis vice has a modular design. The key components are the clamping modules No. 361105 361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123 361137. Suitable for: Base rails No. 361115, spindle No. 361119 and top jaws No. 361123 361138. Optional extras: Hexagon screwdriver with T-handle No. 627424, size 5 and torque wrench No. 656050 size 120. Note: You will need a hexagon screwdriver bit type 0 = 8 AF, type 1, 1S+2 = 10 AF for the attachment screws. You will need a 5 AF screwdriver bit for spindle locking. Length L: 126 mm Width B: 125 mm Height H: 174.5 mm H1: 147.5 mm Weight: 11 kg suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.