Zoro Homepage

Xtric Centering Vise, Type: 125XSA

  • Mfr # 363000 125XSA

  • Zoro # G714774492


product price: $1,463.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363000 125XSA
Zoro #
G714774492
UPC #
-
Country of Origin
Germany

Description

Very good accessibility and perfectly symmetrical. Fully hardened and precision milled on the underside. Clamps raw materials and finished parts with the least possible backstroke of the jaws / component. Central alignment delivers perfectly Centered clamping. The clamping range can be changed by reversing the jaws. Application: Perfect for 5-face machining. Centered clamping. Suitable for: Top jaws No. 363010 - 363045. Supplied with: Base body, spindle, spindle nuts and four clamping studs suitable for automation extension base No. 360164 XP80Z. Optional extras: Torque wrench No. 656050, socket No. 642229 13, assembly station No. 358595 80. Note: Suitable for the GARANT TurnTable automation system in combination with / for automation extension base No. 360164 XP80Z. Suitable top jaws No. 363010 - 363045 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws. Zero-point clamping system Weight: 10.6 kg L: 186 mm B: 125 mm Height H: 54 mm Reference dimension: 80 mm maximum torque: 132 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.