
ZA Flap Disc, Dia: 115 mm, Grit: 60
Mfr # 566290 60
Zoro # G714556784
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Overall Diameter
115 mm
Connector Size
22.23 mm
Abrasive Material
Zirconium aluminium oxide
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished With Overlap Between Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566290 60
Zoro #
G714556784
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
115 mm
Connector Size
22.23 mm
Details
Item
Abrasive flap disc
Abrasive Material
Zirconium aluminium oxide
Grit
60
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished With Overlap Between Strips
Description
Flap disc with extra large overlap between strips 10 mm. High metal removal rate and service life due to the use of high-quality Zirconium Aluminium Oxide ZA on robust mixed fabric. With active coating for cool cutting. Dished shape for dressing edges/welds and surface grinding with approach angles 15-25 Deg. Application: Ideal for grinding tasks alternating between surface grinding and contour grinding and for use in inaccessible places such as grinding out of weld fillets. maximum circumferential speed: 80 m/s Shape description: dished with overlap between strips Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.