Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZA Flap Disc, Dia: 125 mm, Grit: 80

  • Mfr # 566295 80

  • Zoro # G914556706


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Zirconium aluminium oxide
Shape description
Dished With Overlap Between Strips
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566295 80
Zoro #
G914556706
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Abrasive Material
Zirconium aluminium oxide
Grit
80
Shape description
Dished With Overlap Between Strips
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Flap disc with extra large overlap between strips 10 mm. High metal removal rate and service life due to the use of high-quality Zirconium Aluminium Oxide ZA on robust mixed fabric. With active coating for cool cutting. Dished shape for dressing edges/welds and surface grinding with approach angles 15-25 Deg. Application: Ideal for grinding tasks alternating between surface grinding and contour grinding and for use in inaccessible places such as grinding out of weld fillets. maximum circumferential speed: 80 m/s Shape description: dished with overlap between strips Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.