Zoro Homepage

ZA Flap Wheel, Medium, Head Dia X Head Width: 60 mm X 50 mm

  • Mfr # 554940 60X50

  • Zoro # G314554913


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Abrasive Material
Zirconium abrasive (ZA)
Grade
Medium
Maximum Operating Speed
7000 RPM
Size
60 mm X 50 mm
Grit equivalent
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554940 60X50
Zoro #
G314554913
UPC #
-
Country of Origin
Germany

Dimensions

Size
60 mm X 50 mm
Head Diameter
60 mm
Head width
50 mm

Details

Item
Flap wheel
Abrasive Material
Zirconium abrasive (ZA)
Grade
Medium
Maximum Operating Speed
7000 RPM
Grit equivalent
180
Recommended Speed
4000 RPM

Description

Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide ZA. Ideal for use on stainless steel. Shank 6 mm. Application: Highly recommended for sanding contoured surfaces. Grinding medium code: ZA Grit equivalent: 180 recommended speed: 4000 min-1 maximum speed: 7000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.