Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2 3/8" PTO Spring Clip

  • Mfr # 14PTO-SM

  • Zoro # G606004904


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Pin Item
Spring Clip
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
2-3/8 in
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14PTO-SM
Zoro #
G606004904
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Shank Length
2-3/8 in
Outside Dia.
1/4 in
Fastener Length
2-3/8 in

Details

Item
Spring Pin
Pin Item
Spring Clip
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.