Fungicide, Liquid, Sour Garlic, Milky-White, 1 gal

  • Mfr # HG-93202

  • Zoro # G916298369


product price:  $33.59
/ea

Key Features

Width
7.25 in
Length
4.5 in
Application Method
Spray
Color
Milky-White
Boiling Point
100° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-93202
Zoro #
G916298369
UPC #
72845932020
Country of Origin
United States

Dimensions

Width
7.25 in
Length
4.5 in
Depth
12 in

Details

Application Method
Spray
Color
Milky-White
Boiling Point
100° C
Odor/Scent
Sour Garlic
Density
0.943 to 1.04-g/mL
pH Range
6.5 to 7.1
Compositions
Clarified Hydrophobic Extract of Neem Oil
Viscosity
1.001 cPs
Form
Liquid
Capacity
1 gal

Description

The experts behind Garden Safe brand know home gardening is as much about how you grow as what you grow. Garden Safe brand products help flowers, fruits and veggies thrive right up to harvest. Organic gardeners trust our solutions to keep garden pest and disease control simple and let nature do the rest. Let goodness grow. Garden Safe Brand Fungicide3 is designed for organic gardening. This ready-to-use formula contains clarified hydrophobic extract of neem oil, which provides three control benefits as a garden fungicide, insecticide and matricide. That's three products in one, use it on roses, flowers, houseplants, ornamental trees and shrubs, fruits and vegetables to control diseases such as black spot, rust and powdery mildew and kill pests such as aphids, whiteflies, spider mites and others listed on the label. This formula kills eggs, larvae and adult insects. You can feel confident knowing this product is safe to use around children and pets when used and stored as directed. Plus, you can use it to protect your plants right up to the day you harvest. Spray for complete coverage of all plant tissue. As with other oil-based products, time applications to early morning/late evening to minimize the potential for leaf burn.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.