Zoro Homepage

Medium 47.5 in. Steel Nut Gatherer Steel Handle

  • Mfr # 95314

  • Zoro # G716251090


product price: $55.65
/ea

Key Features

For Use With
Vegtbl Hooks/Fruit Picker
Height
9.75 in
Length
7.5 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95314
Zoro #
G716251090
UPC #
810053890141
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.75 in
Length
7.5 in
Width
48 in

Details

For Use With
Vegtbl Hooks/Fruit Picker
Item
Handheld Sod/Turf Tools

Description

,Brand Name: Garden Weasel, Color: Red, Comfort Grip: Yes, Handle Length: 39.5, Handle Material: Steel, Handle Type: , Head Material: Steel, , , Overall Length: 47.5, Product Type: Nut Gatherer, Sub Brand: Medium, , , , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.