Zoro Homepage

Garden Weasel 3 Tine Steel Rotary Hand Cultivator 45 in. Steel Handle

  • Mfr # 90206

  • Zoro # G900540962


product price: $40.55
/ea

Key Features

Handle Material
Steel
Handle Length
45 in
Features
Comfort Grip
Color
Red
Length
54.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90206
Zoro #
G900540962
UPC #
810053890011
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
45 in
Length
54.5 in.

Details

Handle Material
Steel
Features
Comfort Grip
Color
Red

Description

The 5-way cultivating tool that became a household name is now better than ever. For more than 45 years, the Garden Weasel has made gardens look great. The Garden Weasel is more solid than ever, from head to tines. The Original 5-way tool loosens and cultivates with 3 interchangeable rotary bladed wheels.


  • • Durable carbon steel
  • • Comfort-grip handle
  • • Simply apply the garden weasel to the soil and cultivate with a back-and-forth motion
  • • Weather rust resistant
  • • Easy to store
  • • Durable tines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.