Zoro Homepage

48 in. x 25 ft. Galvanized Fence Hex Netting

  • Mfr # 31022

  • Zoro # G916482287


product price: $60.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31022
Zoro #
G916482287
UPC #
-
Country of Origin
China

Description

Features Handyroll galvanized hex netting Made of 20 gauge steel wire Long lasting and weather resistant Hex netting with 1-inch openings Measures 25 ft. length by 48 in. width Specifications Finish: Galvanized Material: Steel Wire Gauge: 20 guage Mesh Width: 1 in. Size: 48 in. x 25 ft. Weight: 9.37 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.