Zoro Homepage

36918 Hose Connector with Stop 0.62 x 0.5 in.

  • Mfr # 7439797

  • Zoro # G116348376


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7439797
Zoro #
G116348376
UPC #
-
Country of Origin
China

Description

The Gardena Outlet end connector with waterstop attaches to the male end of any garden hose. Three integrated spring knobs for an easy connection and a stable quick coupling connection. Features Material : Nylon/ABS Gender: Male Hose diameter: 5/8 & 1/2 Fitting connection type: Threaded Outlet end connector with water stop Hose connection to accessories Quick coupling for an easy hose connection Three integrated spring knobs for an easy connection Specifications Dimension: 5.1 H x 4.1 W x 1.5 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.