Shop GARDENA
Create Account
36938-G 0.62 & 0.5 in. Twin Tap Connector Nylon-ABS
- Mfr # 7439870
- Zoro # G503979411
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7439870
- Zoro #
- G503979411
- UPC #
- 66283369388
- Country of Origin
- China
- Item
- Twin Tap Connector
Description
Works with garden hoses, sprinklers and spray nozzles. Use to connect Gardena hose end accessories.
Features- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Fitting connection type : Threaded
- Easy click on connection
- Allows for 2 hose connections
- Leak proof shut off valves
- Corrosion proof
- Quick connection for easy on and off
- Use to connect Gardena hose end accessories
- Dimension: 6.75" H x 7.5" W x 1.75" L
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.