Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 ft. Gray Retractable In Ground Hose Reel with Hose

  • Mfr # 18614-80

  • Zoro # G422415311


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Fitting Coupling Material
Aluminum
Material
Plastic
Leader Hose Included
No
Color
Gray
Hose Capacity Range
50-100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18614-80
Zoro #
G422415311
UPC #
066283025482
Country of Origin
Czechia

Details

Item
In Ground Hose Reel
Fitting Coupling Material
Aluminum
Material
Plastic
Leader Hose Included
No
Color
Gray
Hose Capacity Range
50-100 ft.
Capacity
66 ft

Description

The GARDENA Garden Hose Box RollUp makes garden watering and use of a long watering hose effortless. Thanks to a sturdy metal stand, the compact Garden Hose Box can be installed in almost any place in the garden. With the help of a mounting rod the spike is simply screwed into the ground and the hose reel is mounted on it. The high-quality garden hose can be extended to a maximum of 66 ft for watering. The built-in short locking points ensure effortless handling - they fix the hose fully automatically at the desired extension length. Thanks to its innovative design, the box can swivel 360 deg. and offers maximum freedom of movement during watering. After use, the hose lock is released with a simple pull on the end of the hose and the high-quality steel spring automatically and reliably rolls the hose back in. Thanks to the integrated hose guide, kinking or knotting of the hose is prevented and it is rolled up with zero tangles. The RollControl technology ensures safe, controlled and effortless retraction. The high-quality material is protected from weather damage with both UV and frost proofing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.