Zoro Homepage

66 ft. Gray Retractable In Ground Hose Reel with Hose

  • Mfr # 18614-80.000.00

  • Zoro # G421730408


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18614-80.000.00
Zoro #
G421730408
UPC #
4066407504080
Country of Origin
Czechia

Description

The GARDENA Garden Hose Box RollUp makes garden watering and use of a long watering hose effortless.Thanks to a sturdy metal stand the compact Garden Hose Box can be installed in almost any place in the garden.With the help of a mounting rod the spike is simply screwed into the ground and the hose reel is mounted on it.The high-quality garden hose can be extended to a maximum of 66 ft for watering.The built-in short locking points ensure effortless handling - they fix the hose fully automatically at the desired extension length.Thanks to its innovative design the box can swivel 360 deg.and offers maximum freedom of movement during watering.After use the hose lock is released with a simple pull on the end of the hose and the high-quality steel spring automatically and reliably rolls the hose back in.Thanks to the integrated hose guide kinking or knotting of the hose is prevented and it is rolled up with zero tangles.The RollControl technology ensures safe controlled and effortless retraction.The high-quality material is protected from weather damage with both UV and frost proofing.Thanks to its compact and stylish design the box can be easily integrated into any garden.In addition it is adjusted to the height of the GARDENA Mowing Robots so that the lawn around the hose box is always maintained and mowed.In addition to the Garden Hose Box with the 66 ft long hose the set includes all necessary connection and installation parts - a flexible connection hose all necessary Original GARDENA System Parts installation accessories and a sprayer with two different spray patterns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.