Zoro Homepage

Allison Value Hardware 96mm Pull - Satin Nickel

  • Mfr # GA203392

  • Zoro # G504004211


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA203392
Zoro #
G504004211
UPC #
652513281355
Country of Origin
China

Description

  • Collection: Allison Value Hardware.
  • Finish: Satin Nickel.
  • Overall Length: 4-3/16" (106mm).
  • Projection: 1" (25mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 3-3/4" (96mm).
  • Width: 19/32" (15mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.