Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackrock 160mm Pull - Oil Rubbed Bronze

  • Mfr # GA709427

  • Zoro # G304041645


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA709427
Zoro #
G304041645
UPC #
657248419677
Country of Origin
China

Description

  • Collection: Blackrock.
  • Finish: Oil-Rubbed Bronze.
  • Overall Length: 7-1/4" (184mm).
  • Projection: 1-1/4" (32mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 6-5/16" (160mm).
  • Style: Modern/Contemporary.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.