Zoro Homepage

Cbl9-Beige Concrete Umbrella Base -Cb19 - Beige

  • Mfr # GA900337

  • Zoro # G004004308


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA900337
Zoro #
G004004308
UPC #
727272790391
Country of Origin
China

Description

Accommodate up to 1.75 pole

  • Recommended for use with 7 1/2', 8' and 9' umbrellas
  • Product Height - 19 in
  • Product Width - 14 ft
  • Item Weight - 19 lb
  • Color - Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.