Inspirations Round Knob - Satin Nickel

  • Mfr # GA886617

  • Zoro # G703738917


product price: $38.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA886617
Zoro #
G703738917
UPC #
727272266995
Country of Origin
China

Description

  • Collection: Inspirations.
  • Finish: Satin Nickel.
  • Diameter: 1-1/4" (32mm).
  • Projection: 1" (25mm).
  • Material: Zinc Alloy.
  • Style: Transitional.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.