Zoro Homepage

Stainless Steel 3 in. Pull - Stainless Steel

  • Mfr # GA891477

  • Zoro # G115761381


product price: $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA891477
Zoro #
G115761381
UPC #
727272152762
Country of Origin
China

Description

Collection: Stainless Steel. -Finish: Stainless Steel. -Overall Length: 3-21/32in 93mm. -Projection: 1-3/16in 30mm. -Material: Stainless Steel. -Mounting Holes: 3in 76mm. -Style: Modern/Contemporary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.