Zoro Homepage

598 75 ft. Bronze Steel Hose Hanger

  • Mfr # GA135860

  • Zoro # G603922089


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA135860
Zoro #
G603922089
UPC #
654204696387
Country of Origin
China

Description

Features
  • Material - Bronze
  • Hose Hanger
  • Holds 75 ft. Of Garden Hose
  • Made Of Tough Steel
  • Easy To Install
  • Patented Unit Keeps Your Hoses Neatly Out Of The Way Until You Need Them.
  • Dimension - 12.25 x 9 x 8 in.
  • Item Weight - 0.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.