This item is Discontinued.

This item is Discontinued.
702-6 Cast Iron Circular Spot Sprinkler (Discontinued)
Mfr #
GA881393
Zoro #
G003972653
UPC # 727272052352
Country of Origin China
Category Lawn Sprinklers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA881393
- Zoro #
- G003972653
- UPC #
- 727272052352
- Country of Origin
- China
Description
Heavy Duty Sprinkler - Circular. was founded in the USA in 1946, two years later the first innovative oscillating sprinkler was introduced. While there have certainly been changes through the years, there has never been a change to our commitment to gives new and innovative ways for the home gardener to maintain lush yards and bountiful gardens. For more than sixty-years, has been a trusted partner to retailers and homeowners.
Features- The circular spot sprinkler is ideal for small garden areas
- Circular watering pattern
- Great for small flower beds
- Cast iron construction
- Fits standard garden hose thread
- Material: Metal
- Color: Green
- Dimension: 5.5" H x 4.9" W x 1.5" L
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.