Zoro Homepage

Duct Access Door - 10 x 10 in.

  • Mfr # GA1491363

  • Zoro # G403736947


product price: $34.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA1491363
Zoro #
G403736947
UPC #
780997129617
Country of Origin
China

Description

Door for Duct Access with no hinge has an insulated door panel, along with the gasketing between the door and frame assures a tight seal without obstruction in the air system

Features
  • Insulated duct door for sheet metal ducts, uhinged.
  • Assures a tight seal without obstruction in the air system.
  • Unit comes with extra - self tightening, hand operated cam latches making the door panel completely removable.
  • Galvanized steel material with mill finish.
  • 2 Latches.
  • Color - Silver.
  • Size - 10 x 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.