Zoro Homepage

Mini Scoop 16 oz. - Green

  • Mfr # GA443111

  • Zoro # G404005257


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA443111
Zoro #
G404005257
UPC #
747216384288
Country of Origin
China

Description

A Helping Hand. Tasks don't seem as daunting when you put Handi Scoop to work. Scoop pet or livestock food with ease and spread mulch until your flower beds are works of art. Handi Scoop will not disappoint.
Dig in. Just like Mega Scoop, Handi Scoop will make quick work of moving all kinds of bulk materials. Its smaller size makes it easy to navigate feed and pet food bags and lets you work with lighter loads. Best of all, Handi Scoop will not scratch containers or mar work surfaces.
At home or on the road. Don't forget, Handi Scoop is an excellent addition to any sandbox or trip to the beach. Handi Scoop will be a part of the family fun as you and your children design and create.
  • Color: Green.
  • Capacity: 16 oz.
  • Case Pack: 12.
  • Case Weight: 4 lbs.
  • Case Dimensions: 15" x 10" x 12".
  • Dimensions: 10.25" L x 3.5" W x 2.25" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.