Zoro Homepage

Tarp, Hunter Green, Polyethylene

  • Mfr # GA699445

  • Zoro # G503949285


product price: $41.69
/ea

Key Features

Tarp Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA699445
Zoro #
G503949285
UPC #
723902352748
Country of Origin
China

Details

Color
Hunter Green
Tarp Material
Polyethylene
Item
Tarp

Description

Features
  • Color - Hunter green/brown
  • Polyethylene storage tarp cover
  • 3.2 oz. Per sq. Yd.
  • 10 x 10 weave per sq. In.
  • Rolled grommets every 3 ft.
  • Rope hemmed
  • Tear proof, water proof
  • Uv resistant
  • Mildew proof
  • Ideal for covering furniture & equipment.
  • Size - 10 x 12 ft.
  • Dimension - 1 x 11.5 x 14.75 in.
  • Item weight - 2.62 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.