Zoro Homepage

Bird-X 75 ft. L X 14 ft. W Bird Netting

  • Mfr # BN-5

  • Zoro # G516255762


product price: $48.79
/ea
Sold in multiples of 6 for $292.74

Key Features

Overall Height
13 in
Overall Length
16.25 in
Used For
Plant Protectors
Overall Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-5
Zoro #
G516255762
UPC #
016069000158
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
16.25 in
Overall Width
19.75 in

Details

Item
Planters & Accessories
Used For
Plant Protectors

Description

Material: , Number in Package: , Product Type: Bird Netting, Sub Brand: Bird-X, Brand Name: Gardeneer, Container Size: , Application Method: , Length: 75, Width: 14, Color:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.